Rack to Runway Support Kit

Item #: 609836

Cat #: JP0612B

UPC: 662875663911

Sign In or Register to view pricing and more.
Documents & Guides
Rack to Runway Support Kit, Length: 12.5", Width 4", Material: Steel, Finish: Black Powder Coat. Supports 6-12" Runway Width. Includes: Mounting Plate, (4) "J" Bolts & Hardware.

Overview

Rack to Runway Support Kit, Length: 12.5", Width 4", Material: Steel, Finish: Black Powder Coat. Supports 6-12" Runway Width. Includes: Mounting Plate, (4) "J" Bolts & Hardware.
Used for junctioning cablerunway and equipment racks. Runway can be junctioned parallel or perpendicular to rack.
Also known as: 662875663911, JP0612B, top plate

Specifications

Color: Black
Type: Support Kit
Material: Steel
Length: 12 1/2 in
Standards: California Proposition 65
Color: Black
Material: Steel
Standards: California Proposition 65
Type: Support Kit
Length: 12 1/2 in

Customer Reviews

No reviews for this product
(0)