30.5 mm, Heavy-Duty, Assembled Push-Pull Unit

Item #: 609693

Cat #: 10250T563LRD06-1X

UPC: 782114713914

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, 120 Vac, 1no, 1nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, 120 Vac, 1no, 1nc
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782114713914, 10250T563LRD06-1X

Specifications

Color: Red
Size: 40 mm
Material: Plastic
Type: Mushroom Head Pushbuttons
Color: Red
Material: Plastic
Size: 40 mm
Type: Mushroom Head Pushbuttons

Customer Reviews

No reviews for this product
(0)