Mounting Base, Surface Mount, 50MM, Blk

Item #: 60966

Cat #: 855E-BCB

UPC: 611320488609

Documents & Guides
Control Tower Stack Light Mounting Base, Surface Mount, Diameter: 50 mm, Color: Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Stack Light Mounting Base, Surface Mount, Diameter: 50 mm, Color: Black
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320488609, 855E-BCB

Specifications

Mounting: Surface
Color: Black
Size: 50 mm
Mounting: Surface
Size: 50 mm
Color: Black

Customer Reviews

No reviews for this product
(0)