CUT ECN0504AHA FS NEMA FVNR SIZE 0

Item #: 609655

Cat #: ECN0504AHA

UPC: 782114232361

Sign In or Register to view pricing and more.
CUT ECN0504AHA FS NEMA FVNR SIZE 0 ENCL 4X 120V HOA

Overview

CUT ECN0504AHA FS NEMA FVNR SIZE 0 ENCL 4X 120V HOA
Also known as: 782114232361, ECN0504AHA

Specifications

Type: Starter, Non-Reversing, Non-Combination
Phase: 1
IP/NEMA Rating: NEMA 4X
Type: Starter, Non-Reversing, Non-Combination
IP/NEMA Rating: NEMA 4X
Phase: 1

Customer Reviews

No reviews for this product
(0)