Contactor, Lighting, Electrically Held, 4P, 120VAC Coil

Item #: 60964

Cat #: 500LG-400A1-E

UPC: 662074551361

Documents & Guides
Contactor, Lighting, Electrically Held, 4-Pole, 120 Volt AC Coil, 30 Amp, Open Style
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Lighting, Electrically Held, 4-Pole, 120 Volt AC Coil, 30 Amp, Open Style
Our Bulletin 500LG Electrically and Mechanically Held Multi-Pole Lighting Contactors feature a modular compact design and easy installation. The contacts switch ballast (fluorescent or HID), tungsten, and general use loads. These contactors have a standard base for all configurations, continuously rated interchangeable coils, and allow switching low level circuits to 12V, 5 mA.
Also known as: 662074551361, 500LG-400A1-E

Specifications

Volts AC Control: 120
Type: Modular, Contactor, Lighting, Electrically Held
Amps: 30
Poles: 4
Volts AC: 600
Standards: Build America Buy America Compliant
Volts AC Control: 120
Amps: 30
Volts AC: 600
Type: Modular, Contactor, Lighting, Electrically Held
Poles: 4
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)