Lower Base, Renewal Part, 400A, 2/6P, HD Fused, Disconnect

Item #: 609601

Cat #: 70-8063-7

UPC: 782113700816

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect, Fused, Lower Fuse Base, Renewal Part, 400 Amp, 240/600 Volt AC, 1-Pole, Order 1 per Pole as Needed, Heavy Duty, All Enclosures

Overview

Disconnect, Fused, Lower Fuse Base, Renewal Part, 400 Amp, 240/600 Volt AC, 1-Pole, Order 1 per Pole as Needed, Heavy Duty, All Enclosures
Also known as: 782113700816, 70-8063-7

Specifications

Amps: 400
Mounting: Device
Poles: 1
Volts AC: 240, 600
Type: Lower Fuse Base
Amps: 400
Poles: 1
Type: Lower Fuse Base
Mounting: Device
Volts AC: 240, 600

Customer Reviews

No reviews for this product
(0)