Eaton FAZ supplementary protector

Item #: 609580

Cat #: FAZ-C3/1-SP

UPC: 015081637564

Sign In or Register to view pricing and more.
Documents & Guides
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Medium levels of inrush current are expected,3 A,15 kAIC,Single-pole,277 V,5-10X/n,Q38,50-60 Hz,Standard terminals,C Curve

Overview

Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker-supplementary protector,Single package,Medium levels of inrush current are expected,3 A,15 kAIC,Single-pole,277 V,5-10X/n,Q38,50-60 Hz,Standard terminals,C Curve
FAZ supplementary protectors are ideal for protection in control circuits, lighting, equipment, appliances and other applications where closer protection is desired, per UL 1077.
Also known as: 015081637564, FAZ-C3/1-SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)