Breaker, Lug In/Ring Terminal Out, 2P, 15A, 120/240VAC, QOU, 10kAIC

Item #: 60956

Cat #: QOUR215

UPC: 785901079309

Sign In or Register to view pricing and more.
Breaker, Lug In/Ring Terminal Out, 2-Pole, 15 Amp, 120/240 Volt AC, Type QOU, 10kAIC, Rotatable Fixing Lug

Overview

Breaker, Lug In/Ring Terminal Out, 2-Pole, 15 Amp, 120/240 Volt AC, Type QOU, 10kAIC, Rotatable Fixing Lug
Also known as: 785901079309, QOUR215

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Mounting: Panel
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)