Drive, PowerFlex 40M, 480VAC, 3PH, 6A, 2.2KW, 3.0HP, IP20

Item #: 60955

Cat #: 22F-D6P0N103

UPC: 820919785191

Documents & Guides
Drive, Variable Frequency, PowerFlex 40M, 480 Volt AC, 3 Phase, 6 Amp, 2.2 Kilowatt, 3.0 Horse Power, IP20
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40M, 480 Volt AC, 3 Phase, 6 Amp, 2.2 Kilowatt, 3.0 Horse Power, IP20
Also known as: 820919785191, 22F-D6P0N103

Specifications

Amps: 6
Phase: 3
Volts AC: 480
Horsepower: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 2.200
Amps: 6
Volts AC: 480
Type: Variable Frequency Drive
Wattage: 2.200
Phase: 3
Horsepower: 3
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)