2' x 4' Recessed Troffer

Item #: 609506

Cat #: 2AC-228T5-UNV-L5835-EBT1-U

UPC: 623961677014

Sign In or Register to view pricing and more.
2'x4' Recessed Troffer, (2) 22W T5 Lamps, 120-277V Ballast. Includes: Lamps.

Overview

2'x4' Recessed Troffer, (2) 22W T5 Lamps, 120-277V Ballast. Includes: Lamps.
The AccordTM redefines fluorescent lighting by improving on aesthetics, comfort and energy savings. The Accord provides the right amount of light while eliminating surface shadows commonly found in parabolics. Therefore, Accord increases the comfort level while providing significant energy savings. The Accord is the ideal solution for offices, schools, hospitals, retail and other applications.
Also known as: 623961677014, 2AC-228T5-UNV-L5835-EBT1-U

Specifications

Type: 2-Lamp
Volts AC: 120, 277
Length: 4 ft, 48 in
Wattage: 22
Light Technology: Fluorescent
Type: 2-Lamp
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120, 277
Wattage: 22

Customer Reviews

No reviews for this product
(0)