Wire Mesh Cable Tray, 6" D x 36" W x 10' L, Electroplated Zinc

Item #: 609476

Cat #: ZF150/900EZ

UPC: 800388019065

Sign In or Register to view pricing and more.
Documents & Guides
Wire Mesh Cable Tray, 6 Inch Depth x 36 Inch Width, 10 Foot Long, Electroplated Zinc

Overview

Wire Mesh Cable Tray, 6 Inch Depth x 36 Inch Width, 10 Foot Long, Electroplated Zinc
These cable trays are  lined with wire mesh to route and support small diameter cable, such as data communication cable . The mesh allows air to flow through the tray to keep cable ventilated and cool, preventing heat damage. The mesh is smooth to prevent cutting or abrasion to the cable during installation.
Also known as: 800388019065, ZF150/900EZ

Specifications

Width: 36 in
Material: Steel
Length: 10 ft
Width: 36 in
Length: 10 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)