This product may not be available in all locations.
2
more
Breaker, Lug In/Ring Terminal Out, 2P, 20A, 120/240VAC, QOU, 10kAIC
Item #: 60941
Cat #: QOUR220
UPC: 785901079316
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Lug In/Ring Terminal Out, 2-Pole, 20 Amp, 120/240 Volt AC, Type QOU, 10kAIC, Rotatable Fixing Lug
Overview
Breaker, Lug In/Ring Terminal Out, 2-Pole, 20 Amp, 120/240 Volt AC, Type QOU, 10kAIC, Rotatable Fixing Lug
Also known as: 785901079316, QOUR220
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts DC: | 48 |
Amps: | 20 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QOU |
Mounting: | Panel |
Volts DC: | 48 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 20 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Customer Reviews
No reviews for this product
(0)