Power Distribution Block, 175A, 1 x 14-2/0AWG, 4 x 14-2AWG

Item #: 609389

Cat #: MPDB67573

UPC: 782001452124

Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Intermediate Aluminum, 175 Amp CU, 135 Amp AL, 1 x 14 - 2/0 AWG, 4 x 14 - 2 AWG, Box Lug

Overview

Power Distribution Block, Intermediate Aluminum, 175 Amp CU, 135 Amp AL, 1 x 14 - 2/0 AWG, 4 x 14 - 2 AWG, Box Lug
Also known as: 782001452124, MPDB67573, TERMINAL BLOCK

Specifications

Amps: 135, 175
Volts AC: 1000
Mounting: Surface
Volts DC: 1000
Family / Style: MPDB
Material: Aluminum
Allowable Gauge Range: 14 - 2/0, 14 - 2
Amps: 135, 175
Mounting: Surface
Family / Style: MPDB
Allowable Gauge Range: 14 - 2/0, 14 - 2
Volts AC: 1000
Volts DC: 1000
Material: Aluminum

Customer Reviews

No reviews for this product
(0)