10" Dbl Bevel Compound Slide Miter Saw

Item #: 609366
Cat #: DW717
UPC: 028877599274
Sign In or Register to view pricing and more.
Documents & Guides
Current: 15a, No Load Speed: 4000rpm, Blade Diameter: 10in, Arbor Size: 5/8in, Vertical Capacity: Baseboard Against Fence : 6in Left; 3-1/2in Right, Crown Molding Vertically Nested Vertical Capacity: 6-1/4in, Crown Molding Lying Flat Horizontal Capacity: 10-3/4in, 45deg Bevel Cut Capacity (dimensional Lumber): 2x2, 90deg Cross-cut Capacity (dimensional Lumber): 12in, 90deg Cross-cut Capacity (maximum Width): 14in Special Set Up, 45deg Miter Cut Capacity (maximum Height): 4in,45deg Miter Cut Capacity (maximum Width): 8in, Tool Weight: 51lb

Overview

Current: 15a, No Load Speed: 4000rpm, Blade Diameter: 10in, Arbor Size: 5/8in, Vertical Capacity: Baseboard Against Fence : 6in Left; 3-1/2in Right, Crown Molding Vertically Nested Vertical Capacity: 6-1/4in, Crown Molding Lying Flat Horizontal Capacity: 10-3/4in, 45deg Bevel Cut Capacity (dimensional Lumber): 2x2, 90deg Cross-cut Capacity (dimensional Lumber): 12in, 90deg Cross-cut Capacity (maximum Width): 14in Special Set Up, 45deg Miter Cut Capacity (maximum Height): 4in,45deg Miter Cut Capacity (maximum Width): 8in, Tool Weight: 51lb
The DW717 10-in double-bevel sliding compound miter saw has an exclusive bevel detent system with seven positive stops to deliver fast accurate repeatable cuts. Best in class cross cut capacity 12-in at 45 degree angle using back fence design. Features stainless steel miter detent plate and cam miter lock for accuracy, durability and easy adjustments.
Also known as: 028877599274, DW717

Specifications

Amps: 15
Amps: 15

Customer Reviews

No reviews for this product
(0)