Fluorescent Lamp, Shatterproof, 40W, T12, 4100K

Item #: 609359

Cat #: GSS423889-3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Shatterproof, 40 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temperature: 4100K, Length: 48 inch

Overview

Fluorescent Lamp, Shatterproof, 40 Watt, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 89, Color Temperature: 4100K, Length: 48 inch
Also known as: GSS423889-3

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2600
Wattage: 40
Length: 4 ft, 48 in
Color Rendering Index (CRI): 89
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Wattage: 40
Color Rendering Index (CRI): 89
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 2600
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)