Pilot Light, Push to Test, Blue, Plastic Fresnel, LED, 24/28V AC/DC

Item #: 609248

Cat #: 9001SKT35LLL31

UPC: 785901792178

Sign In or Register to view pricing and more.
Pilot Light, Push to Test, Blue, Plastic Fresnel, LED, 24/28 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13

Overview

Pilot Light, Push to Test, Blue, Plastic Fresnel, LED, 24/28 Volt AC/DC, Non-Corrosive, NEMA 4/4X/13
Also known as: 785901792178, 9001SKT35LLL31

Specifications

Mounting: Panel
Volts AC: 28, 24
Color: Blue
Volts DC: 24, 28
Size: 30 mm
Type: Push to Test, LED, Pilot Light
Material: Plastic
Shape: Round
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Color: Blue
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Volts AC: 28, 24
Volts DC: 24, 28
Type: Push to Test, LED, Pilot Light
Shape: Round
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)