100A 2P HD N1 600VDC FUSIBLE SW

Item #: 609223

Cat #: TH2263DC

UPC: 783164082180

Sign In or Register to view pricing and more.
Documents & Guides
Designed specifically for 600Vdc motor applications. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH222180

Overview

Designed specifically for 600Vdc motor applications. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH222180
Also known as: 783164082180, TH2263DC

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 100
Mounting: Surface

Customer Reviews

No reviews for this product
(0)