Type 12 Sa Disconnect Enclosure with Handle, 36" x 25.38" x 10"

Item #: 6092

Cat #: A36SA2610LPPL

UPC: 783510404093

Documents & Guides
Disconnect Enclosure, Wall Mount, Type 12/13, Handle, Size/Dims: 36" x 25.38" x 10", Material/Finish: Steel/Paint
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Enclosure, Wall Mount, Type 12/13, Handle, Size/Dims: 36" x 25.38" x 10", Material/Finish: Steel/Paint
nVent HOFFMAN HOFA36SA2610LPPL retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.
Also known as: 783510404093, A36SA2610LPPL

Specifications

Depth: 10 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Width: 26 in
Height: 36 in
Depth: 10 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 26 in
Mounting: Surface
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)