Selector Switch, 2-Position, Maintained, 1NO Contacts

Item #: 60917

Cat #: 800FD-SM22X10

UPC: 662074318209

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Standard Knob, 2 Position, Non-Illuminated, Maintained, 1 Normally Open, Contacts

Overview

Selector Switch, Standard Knob, 2 Position, Non-Illuminated, Maintained, 1 Normally Open, Contacts
Made of industrial-grade thermoplastic, the durable Allen-Bradley® 800FD monolithic operator family is designed to meet worldwide standards. And the aesthetic design complements the Bulletin 800F modular line. Catalog item 800FD-SM22X10 from Rockwell Automation® is a two-position, 22 mm selector switch with no power module. It is a maintained black knob with no knob orientation. And it has one normally open monolithic circuit. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074318209, 800FD-SM22X10

Specifications

Type: 2 Position, Maintained, Selector Switch
Family / Style: 800F
Color: Black
Type: 2 Position, Maintained, Selector Switch
Color: Black
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)