This product may not be available in all locations.
2
more
![Load Center Cover with Door, Indoor, Surface Mount Load Center Cover with Door, Indoor, Surface Mount](https://rexel-cdn.com/products/pdocrefqoc12usda19pfiletyperendition4000png.jpg?i=5E1C80B7-E5D1-4851-B0FC-E30774708CDE&f=420)
Load Center Cover with Door, Indoor, Surface Mount
Item #: 60916
Cat #: QOC12US
UPC: 78590174598
Sign In or Register to view pricing and more.
Documents & Guides
Load Center Cover with Door, Indoor, Surface Mount
Overview
Load Center Cover with Door, Indoor, Surface Mount
Also known as: 78590174598, QOC12US
Specifications
Circuits: | 12 |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Circuits: | 12 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)