C-h Ed2100l Fdb 2p 150a W/st 208-38

Item #: 609150

Cat #: ED2100L

UPC: 786679454305

Sign In or Register to view pricing and more.

Overview

Ed 65ka @ 240 V, 2 Pole 100 Amps, Line & Load Terminals
Also known as: 786679454305, ED2100L

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 100
Volts AC: 240
Poles: 2
Volts DC: 125
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)