This product may not be available in all locations.
Breaker, Bolt On, 3P, 50A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Item #: 60908
Cat #: EJB34050
UPC: 785901335238
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 50 Amp,480Y/ 277 Volt AC, 65 kAIC
Overview
Breaker, Bolt On, 3 Pole, 50 Amp,480Y/ 277 Volt AC, 65 kAIC
E Frame, circuit breaker, 50 A, 3 pole, 480Y/277 V, 65/100 kA, bolt on
Also known as: 785901335238, EJB34050
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)