Horn Strobe, 2-Wire, Indoor, Ceiling Mount, 12/24VDC, Red

Item #: 609075

Cat #: PC2R

UPC:

Documents & Guides
SpectrAlert Advance Horn Strobe, 2-Wire, Indoor, 12/24 Volts DC, Color: Red, Diameter: 6.8 inch, Height: 2-1/2 inch, Mount: Ceiling
Sign In or Register to view pricing and more.

No associated products found.

Overview

SpectrAlert Advance Horn Strobe, 2-Wire, Indoor, 12/24 Volts DC, Color: Red, Diameter: 6.8 inch, Height: 2-1/2 inch, Mount: Ceiling
Also known as: PC2R

Specifications

Color: Red
Diameter: 6.800 in
Height: 2 1/2 in
Type: Horn/Strobe
Color: Red
Height: 2 1/2 in
Diameter: 6.800 in
Type: Horn/Strobe

Customer Reviews

No reviews for this product
(0)