LOAD CENTER COVER QO

Item #: 60901

Cat #: QOC16US

UPC: 78590174599

Sign In or Register to view pricing and more.

Overview

Square D,LOAD CENTER COVER QO,Load Center Cover,QO,QO Load Centers
LOAD CENTER COVER QO
Also known as: 78590174599, QOC16US

Specifications

Circuits: 12
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Circuits: 12
Mounting: Surface
Standards: California Proposition 65
Family / Style: QO
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)