Mounting Base, Flanged, 6"

Item #: 608903

Cat #: B210LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Base, Flanged, 6", For 200 Series Sensors

Overview

Mounting Base, Flanged, 6", For 200 Series Sensors
Also known as: B210LP

Specifications

Type: Mounting Base
Mounting: Surface
Diameter: 6 in
Type: Mounting Base
Diameter: 6 in
Mounting: Surface

Customer Reviews

No reviews for this product
(0)