LED Exit Sign, Single Face, Black

Item #: 608862

Cat #: CX61

UPC: 080083534043

Sign In or Register to view pricing and more.
LED Exit Sign, Single Face, Brushed Aluminum Face, Black Housing, 120/277 Volt, Field Selected Red and Green Sign Capability

Overview

LED Exit Sign, Single Face, Brushed Aluminum Face, Black Housing, 120/277 Volt, Field Selected Red and Green Sign Capability
The CX Series LED exit is a die-cast aluminum unit suitable for architectural applications. With advanced standard features and industry-leading innovations, they are now the most universal, energy-friendly, easiest-to-stock-and-install, and safest Exits in their class. Exit can be universally ceiling, wall or end-mounted.
Also known as: 080083534043, CX61

Specifications

Material: Die Cast Aluminum
Wattage: 1
Color: Red, Green
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Color: Red, Green
Light Technology: LED
Wattage: 1
Mounting: Universal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)