Sensor, Photoelectric, Backgrond Suppression, 18mm RightSight

Item #: 60884

Cat #: 42EF-B1JBBC-F4

UPC: 611320589504

Documents & Guides
Sensor, Photoelectric, Background Suppression, 10.8 - 30 Volt DC, 35 mA, 50 mm Sensing Distance, Light Operate, 4 Pin DC Micro Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sensor, Photoelectric, Background Suppression, 10.8 - 30 Volt DC, 35 mA, 50 mm Sensing Distance, Light Operate, 4 Pin DC Micro Connector
Also known as: 611320589504, 42EF-B1JBBC-F4

Specifications

Size: 18 mm
Type: Sensor, Background Suppression, Photoelectric
Volts DC Range: 10.800 - 30
Size: 18 mm
Volts DC Range: 10.800 - 30
Type: Sensor, Background Suppression, Photoelectric

Customer Reviews

No reviews for this product
(0)