Servo Motor, Low Inertia, 480VAC, 4500RPM, F winding, 115mmBolt Circle

Item #: 608805

Cat #: VPL-B1152F-PJ12AA

UPC: 884951312487

Documents & Guides
Servo Motor, Low Inertia, 480 Volt AC, 115 mm Bolt Circle, Frame Size, 2 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Sign In or Register to view pricing and more.

Overview

Servo Motor, Low Inertia, 480 Volt AC, 115 mm Bolt Circle, Frame Size, 2 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, No Holding Brake
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1152F-PJ12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 115 mm bolt circle frame size. It is 4500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951312487, VPL-B1152F-PJ12AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 4500
Volts AC: 480
Size: 115 mm
Type: Servo Motor, Low Inertia
RPM: 4500

Customer Reviews

No reviews for this product
(0)