Splitter Box, N1, 22x22x6

Item #: 608776

Cat #: ASB403R

UPC: 783510138684

Sign In or Register to view pricing and more.
Documents & Guides
Splitter Box, NEMA Type 1, Material: Steel, Dimensions: 22" x 22" x 6"

Overview

Splitter Box, NEMA Type 1, Material: Steel, Dimensions: 22" x 22" x 6"
This box splits feeder circuit conductors into multiple branch circuit conductors and comes with pre-installed terminal blocks for three- and four-wire power distribution systems.
Also known as: 783510138684, ASB403R

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)