350W Metal Halide HID Lamp, 42K

Item #: 608704

Cat #: S5825

UPC: 045923058257

Sign In or Register to view pricing and more.
Documents & Guides
350 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4200K

Overview

350 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4200K
Also known as: 045923058257, S5825

Specifications

Color: Clear
Color Temperature: 4200 (Cool White)
Lumens: 37000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 350
Light Technology: HID
Dimmable: No
Color: Clear
Lumens: 37000
Color Rendering Index (CRI): 65
Light Technology: HID
Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Wattage: 350
Dimmable: No

Customer Reviews

No reviews for this product
(0)