This product may not be available in all locations.

Breaker, Bolt On, 1P, 50A, 277VAC, 18kAIC, Thermal Magnetic
Item #: 60864
Cat #: EDB14050
UPC: 785901311003
Documents & Guides
Breaker, Bolt On, 1 Pole, 50 Amp, 277 Volt AC, 18kAIC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Bolt On, 1 Pole, 50 Amp, 277 Volt AC, 18kAIC
Also known as: 785901311003, EDB14050
Specifications
Volts AC: | 277 |
Poles: | 1 |
Amps: | 50 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Volts AC: | 277 |
Amps: | 50 |
Mounting: | Bolt On |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)