3-1/2 IN 90 DEG CONN AC/FMC

Item #: 60853

Cat #: AC-350

UPC: 783126015850

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type AC 90 DEG Center Stopped Squeeze Connector, Size: 3-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 3-45/64 - 4-5/32 IN, Malleable Iron, Finish: Zinc Electroplated, 1-1/4 IN Thread Length, Dimension A: 10-1/4 IN, Dim

Overview

OZ-Gedney Type AC 90 DEG Center Stopped Squeeze Connector, Size: 3-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 3-45/64 - 4-5/32 IN, Malleable Iron, Finish: Zinc Electroplated, 1-1/4 IN Thread Length, Dimension A: 10-1/4 IN, Dim
Also known as: 783126015850, AC-350

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Material: Malleable Iron
Diameter: 3 1/2 in

Customer Reviews

No reviews for this product
(0)