CH 3/4-inch main loadcenter

Item #: 608471

Cat #: CH42L225GP

UPC: 782114007945

Sign In or Register to view pricing and more.
CH 3/4-inch main loadcenter, single-phase, 42 circuits, 42-pole, 225A, NEMA 1

Overview

CH 3/4-inch main loadcenter, single-phase, 42 circuits, 42-pole, 225A, NEMA 1
Also known as: 782114007945, CH42L225GP

Specifications

Spaces: 42
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Circuits: 42
Amps: 225
Spaces: 42
IP/NEMA Rating: NEMA 1
Circuits: 42
Family / Style: CH
Phase: 1
Amps: 225

Customer Reviews

No reviews for this product
(0)