Load Center, Main Lug Only, 125A, 20/20, 120/240VAC, 65kAIC, NEMA 1

Item #: 60839

Cat #: QO120L125G

UPC: 785901847854

Sign In or Register to view pricing and more.

Overview

Load Center, Main Lug Only, 125 Amp, 20 Space 20 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901847854, QO120L125G

Specifications

Circuits: 20
Amps: 125
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Interrupt Rating AC: 65 kA
Circuits: 20
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Amps: 125
Mounting: Surface
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)