Marker Card, Self Adhesive, Blank, 9mm x 17mm

Item #: 60836

Cat #: 1492-MAS9X17

UPC: 662074645398

Documents & Guides
Marker Card, Self Adhesive, Blank, 9 mm x 17 mm, 40 per Card, 5 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Card, Self Adhesive, Blank, 9 mm x 17 mm, 40 per Card, 5 in a Package
Also known as: 662074645398, 1492-MAS9X17

Specifications

Type: Maker Cards, Self Adhesive
Family / Style: 1492
Mounting: Adhesive
Type: Maker Cards, Self Adhesive
Mounting: Adhesive
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)