Mounting Base, Pole Mount, 50mm, Blk

Item #: 60832

Cat #: 855E-BPM10C

UPC: 611320488654

Documents & Guides
Control Tower Stack Light Mounting Base, Pole Mount (10 cm), Diameter: 50 mm, Color: Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Control Tower Stack Light Mounting Base, Pole Mount (10 cm), Diameter: 50 mm, Color: Black
Our signaling devices are intended for use in industrial signaling applications. They are designed for fast, flexible, and easy installation to save you time with advanced modular assembly and unparalleled performance and reliability.
Also known as: 611320488654, 855E-BPM10C

Specifications

Mounting: Pole
Color: Black
Size: 50 mm
Mounting: Pole
Size: 50 mm
Color: Black

Customer Reviews

No reviews for this product
(0)