This product has been discontinued.
Incandescent Lamp, T8, 40W, 125V, Inside Frost
Item #: 608316
Cat #: L40/IF
UPC: 046135195969
Documents & Guides
Incandescent Lamp, T8, 40 Watt, 125 Volt, Medium Screw, Lumens: 360, Inside Frost, Standard Case Qty: 24
Sign In or Register to view pricing and more.
Overview
Incandescent Lamp, T8, 40 Watt, 125 Volt, Medium Screw, Lumens: 360, Inside Frost, Standard Case Qty: 24
Also known as: 046135195969, L40/IF
Specifications
Base: | Medium Screw (E26) |
Wattage: | 40 |
Shape: | T8 (Tubular) |
Lumens: | 360 |
Volts AC: | 125 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Shape: | T8 (Tubular) |
Volts AC: | 125 |
Wattage: | 40 |
Lumens: | 360 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)