Safety Contactor, 30A, Load Side, 24VDC (w/Elec. Coil), 3NO, 1NO/4NC, Bifurcated Contact

Item #: 608298

Cat #: 100S-C30UEJ14BC

UPC: 885630657363

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, 30 Amp, 24 Volt AC, 24 Volt DC (Electronic Coil) Cl, 3 Normally Open Power Poles,1 Normally Open & 4 Normally Closed, Load Side Coil Termination, Bifurcated Contact

Overview

Safety Contactor, 30 Amp, 24 Volt AC, 24 Volt DC (Electronic Coil) Cl, 3 Normally Open Power Poles,1 Normally Open & 4 Normally Closed, Load Side Coil Termination, Bifurcated Contact
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C30UEJ14BC from Rockwell Automation® is a 30 A, 24 V 50/60 Hz / 24 V DC electronic coil safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630657363, 100S-C30UEJ14BC

Specifications

Volts DC Control: 24
Poles: 8
Volts AC Control: 24
Type: IEC, Safety Contactor
Amps: 30
Volts DC Control: 24
Volts AC Control: 24
Amps: 30
Poles: 8
Type: IEC, Safety Contactor

Customer Reviews

No reviews for this product
(0)