Relay, Ice Cube, 5A, 240VAC, 240VAC Coil, 4PDT, 14 Blade

Item #: 608275

Cat #: 8501RS34V24

UPC: 785901890416

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt AC Coil, 4-Pole Double Throw, 14 Blade, Hermetically Sealed

Overview

Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt AC Coil, 4-Pole Double Throw, 14 Blade, Hermetically Sealed
Also known as: 785901890416, 8501RS34V24

Specifications

Base: 14-Blade
Volts AC Control: 240
Amps: 5
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Material: Steel
Standards: California Proposition 65
Base: 14-Blade
Amps: 5
Mounting: Socket
Volts AC: 240
Standards: California Proposition 65
Volts AC Control: 240
Type: Relay, IceCube
Poles: 4
Material: Steel

Customer Reviews

No reviews for this product
(0)