Contactor, 12A, 24VDC Coil

Item #: 60824

Cat #: 100-C12DJ10

UPC: 662468867993

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 12 Amp, 24 Volt DC Coil

Overview

Contactor, 12 Amp, 24 Volt DC Coil
Also known as: 662468867993, 100-C12DJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 12
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 12

Customer Reviews

No reviews for this product
(0)