Compact Fluorescent Lamp, Twist, 85W, 2700K

Item #: 608226

Cat #: S7391

UPC: 045923073915

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 85 Watt, Bulb: EL/mDT (Twist), Base: Mogul Screw (E39), CRI: 85, Lumens: 5700, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 350W Equivalent. *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 85 Watt, Bulb: EL/mDT (Twist), Base: Mogul Screw (E39), CRI: 85, Lumens: 5700, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 350W Equivalent. *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073915, S7391

Specifications

Lumens: 5700
Wattage: 85
Base: Mogul Screw (E39)
Volts AC: 120
Color Rendering Index (CRI): 85
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Lumens: 5700
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Light Technology: CFL
Wattage: 85
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)