Push Button, Mushroom Head, Red, Push-Pull/Twist Release, 24V AC/DC

Item #: 60816

Cat #: 800H-FRXTQ24RA1

UPC: 662073710851

Documents & Guides
Push Button, Push-Pull/Twist Release, Mushroom Head, Red, Illuminated, 24 Volt AC/DC, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Push-Pull/Twist Release, Mushroom Head, Red, Illuminated, 24 Volt AC/DC, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Late Break, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-FRXTQ24RA1 from Rockwell Automation® is a red, 24 V AC/DC, two-position, 30 mm push-pull device. It has a twist release and a standard mushroom head. It is full voltage type and has an incandescent lamp. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073710851, 800H-FRXTQ24RA1

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Color: Red
Volts DC: 24
Size: 30 mm
Volts AC: 24
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Volts DC: 24
Volts AC: 24
Color: Red
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)