3-Wire Flourescent Dimmer, Palladium

Item #: 608159

Cat #: MSCF-6AM-PD

UPC: 027557593588

Sign In or Register to view pricing and more.
Documents & Guides
3-Wire Flourescent Dimmer, Palladium3-Wire Flourescent Dimmer, Multi-Location/Single-Pole, 6A, 120V, Palladium

Overview

3-Wire Flourescent Dimmer, Palladium3-Wire Flourescent Dimmer, Multi-Location/Single-Pole, 6A, 120V, Palladium
Maestro Dimmer - Satin Finish, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Multi-location/single-pole, 120V/6A in palladium
Also known as: 027557593588, MSCF-6AM-PD

Specifications

Amps: 6
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Type: Single-Pole, Multi-Location
Color: Palladium
Light Technology: Fluorescent
Amps: 6
Family / Style: Maestro
Poles: 1
Color: Palladium
Volts AC: 120
Mounting: Surface
Type: Single-Pole, Multi-Location
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)