Switch, 120V, 8A, Eggshell

Item #: 608109

Cat #: MSC-S8AM-ES

UPC: 027557082945

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Eggshell.

Overview

Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Eggshell.
Maestro Switch - Satin Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in eggshell
Also known as: 027557082945, MSC-S8AM-ES

Specifications

Type: Switch, Magnetic, Single-Pole, Multi-Location, Low-Voltage
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Eggshell
Mounting: Knuckle
Amps: 8
Light Technology: Fluorescent, Halogen
Type: Switch, Magnetic, Single-Pole, Multi-Location, Low-Voltage
Family / Style: Maestro
Color: Eggshell
Amps: 8
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Fluorescent, Halogen

Customer Reviews

No reviews for this product
(0)