Control Transformer, 100VA, 208/240/480 - 120VAC, Type T, 1PH, Open

Item #: 608055

Cat #: 9070T100D95

UPC: 785901707356

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 100 VA, 208/240/480 Volt Primary, 120 Volt Secondary Type T, 1-Phase, Open

Overview

Transformer, Control, 100 VA, 208/240/480 Volt Primary, 120 Volt Secondary Type T, 1-Phase, Open
Also known as: 785901707356, 9070T100D95

Specifications

Type: Industrial Control
Phase: 1
Volt Amps: 100
Standards: California Proposition 65
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control
Volt Amps: 100
Secondary Voltage: 120
Phase: 1
Standards: California Proposition 65
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)