Control Tower Stack Light, Size: 60mm, 24V AC/DC, Type: LED Strobe

Item #: 608043

Cat #: 854K-24BL4

UPC: 885630031460

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 60mm, 24V AC/DC, Type: LED Strobe, Color: Red, 854K Series.

Overview

Control Tower Stack Light, Size: 60mm, 24V AC/DC, Type: LED Strobe, Color: Red, 854K Series.
Also known as: 885630031460, 854K-24BL4

Specifications

Color: Red
Volts DC: 24
Volts AC: 24
Color: Red
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)