Load Center, Main Lug Only, 125A, 12/12, 120/240VAC, 65kAIC, NEMA 1

Item #: 60787

Cat #: QO124L125G

UPC: 785901847908

Sign In or Register to view pricing and more.
Load Center, Main Lug Only, 125 Amp, 24 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1

Overview

Load Center, Main Lug Only, 125 Amp, 24 Space 24 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901847908, QO124L125G

Specifications

Amps: 125
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Interrupt Rating AC: 65 kA
Amps: 125
Mounting: Surface
Volts AC: 120/240
Circuits: 24
Family / Style: QO
IP/NEMA Rating: NEMA 1
Type: Main Lug
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)