Patch Cord, CAT5e, 4-Pair, Gray, 7', No Boots, CMR

Item #: 60784

Cat #: CAT5E07FTBGRY

UPC: 769555901209

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, CAT5e, 4-Pair, Gray, 7', No Boots, Copper, CMR

Overview

Patch Cord, CAT5e, 4-Pair, Gray, 7', No Boots, Copper, CMR
Also known as: 769555901209, CAT5E07FTBGRY

Specifications

Gauge: 24
Length: 7 ft
Material: Copper
Conductors: 4 Pair
Color: Gray
Shielding: Unshielded
Gauge: 24
Material: Copper
Color: Gray
Length: 7 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)