Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type ECGJH Flexible Coupling, Trade Size: 1/2 IN, 1-13/32 IN Outside Diameter, Length: Flexible Length: 1 IN, Radius: Minimum Bending Radius: 10 IN, Brass Tube, Bronze Outer Braid With Insulating Liner, Connection: Male Nipple, Third
Overview
OZ-Gedney Type ECGJH Flexible Coupling, Trade Size: 1/2 IN, 1-13/32 IN Outside Diameter, Length: Flexible Length: 1 IN, Radius: Minimum Bending Radius: 10 IN, Brass Tube, Bronze Outer Braid With Insulating Liner, Connection: Male Nipple, Third
Also known as: 783126116335, ECGJH-50-12
Specifications
Diameter: | 1/2 in |
Length: | 12 in |
Material: | Stainless Steel, Brass |
Diameter: | 1/2 in |
Material: | Stainless Steel, Brass |
Length: | 12 in |
Customer Reviews
No reviews for this product
(0)