25W C11 Incandescent Lamp, White

Item #: 607784

Cat #: S3403

UPC: 045923034039

Sign In or Register to view pricing and more.
Documents & Guides
25 Watt C11 Incandescent; Spun White; 4000 Average rated hours; 160 Lumens; Candelabra Base; 120 Volt

Overview

25 Watt C11 Incandescent; Spun White; 4000 Average rated hours; 160 Lumens; Candelabra Base; 120 Volt
Also known as: 045923034039, S3403

Specifications

Lumens: 160
Volts AC: 120
Wattage: 25
Color: White
Shape: C11 (Candelabra)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 160
Wattage: 25
Shape: C11 (Candelabra)
Light Technology: Incandescent
Volts AC: 120
Color: White
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)